Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # EN.TUB.L.TAR.150
Zoro # G2089079
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Satin Nickel
- Features Left Hand
Product Information
- Brand Baldwin
- MFR # EN.TUB.L.TAR.150
- Zoro # G2089079
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Features | Left Hand |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Danza Arabesque SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0269-SAM)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- Baldwin Door Lever Locksets