Shop All Privacy Door Handles
Baldwin
Reserve Satin Nickel by Bright Chrome Door Levers
Mfr # PV.SQU.CRR.150X260
Zoro # G2347315
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Round
- Finish Bright Chrome
- Strike Type Dual Strike
Product Information
- Brand Baldwin
- MFR # PV.SQU.CRR.150X260
- Zoro # G2347315
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Nickel by Bright Chrome Do |
Includes | Latch |
Series | Reserve |
Style | Round |
Finish | Bright Chrome |
Strike Type | Dual Strike |
Function | Privacy |
Product Type | Door |
Description
Item Reserve Satin Nickel by Bright Chrome Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- FOCAL POINT 4-1/8 in.X8'Crown Moulding (MSB22PLUS)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- AMEROCK BP40516GM 3-3/4" (96 mm) CTC Bar Cab Pull Gunmetal Finish (BP40516GM)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (CL3320 NZD 626)
- CONSTRUCTOR Constructor Prelude Privacy Lever Door Lock with Knob Handle Lockset; Antique Copper (CON-PRE-AC-BK)
- Baldwin Privacy Door Handles