Shop All Privacy Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # PVTUBCSR190
Zoro # G1894871
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
- Series Reserve
- Includes Latch
- Strike Type Dual Strike
- Function Privacy
Product Information
- Brand Baldwin
- MFR # PVTUBCSR190
- Zoro # G1894871
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Black Door Levers |
Finish | Satin Black |
Series | Reserve |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Product Type | Tube |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- PAMEX Olympic Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLG601)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- PREMIER LOCK Privacy Door Lever Lock Set, Satin Nickel (LEVPR02)
- ARROW LOCK Door Lever Lockset, Mechanical, Privacy (GL02SR 26D)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- Baldwin Door Locks and Deadbolts