Shop All Passage Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # PSTUBCSR190
Zoro # G1894969
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Finish Satin Black
- Strike Type Dual Strike
- Function Passage
Product Information
- Brand Baldwin
- MFR # PSTUBCSR190
- Zoro # G1894969
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Finish | Satin Black |
Item | Reserve Satin Black Door Levers |
Strike Type | Dual Strike |
Function | Passage |
Product Type | Tube |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 16132626 (16132626)
- ROYAL Stop Garage Pvc Sandstone 7Ft (5094093)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- SAFLOK MT Electronic Lock, Utility, Satin Chrome, LHR (MT1-N1NN0T0XAN0000SC)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.FED.TAR.112)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- Baldwin Door Lever Locksets