Shop All Keyed Entry Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # ENTUBCRR190
Zoro # G1894810
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Series Reserve
- Strike Type Dual Strike
- Includes Latch
- Finish Satin Black
Product Information
- Brand Baldwin
- MFR # ENTUBCRR190
- Zoro # G1894810
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Style | Round |
Item | Reserve Satin Black Door Levers |
Series | Reserve |
Strike Type | Dual Strike |
Includes | Latch |
Finish | Satin Black |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL DS)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- BALDWIN Left Handed LS Lever Mortise Lock with 2.75 in. Backset Less Cylinder (6021050LLS)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- KWIKSET Light Commercial Carson ENTR Door Lock S (438CNL-15S)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD JUP 613)
- Baldwin Keyed Entry Door Handles