Shop All Privacy Door Handles
Baldwin
Reserve Lifetime Brass Door Levers
Mfr # PV.FED.TAR.003
Zoro # G2344393
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Brass
- Strike Type Dual Strike
Product Information
- Brand Baldwin
- MFR # PV.FED.TAR.003
- Zoro # G2344393
- UPC # 00884011564795
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Lifetime Brass Door Levers |
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Brass |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Lifetime Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8405GL)
- STRYBUC Pella Double Hung Sash Lock (50-1376W)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- LAMP Grab Catch, Pull-to-Open, Spring, 2.6 lb. (PR-4PK)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PV.SQU.CSR.260)
- Baldwin Door Locks and Deadbolts