Shop All Keyed Entry Door Handles
Baldwin
Reserve Dark Bronze by White Bronze Door Levers
Mfr # EN.ARC.R.RAR.492X481
Zoro # G1893471
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Arch Lever
- Includes Latch
- Features Right Hand
- Series Reserve
- Strike Type Dual Strike
Product Information
- Brand Baldwin
- MFR # EN.ARC.R.RAR.492X481
- Zoro # G1893471
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Arch Lever |
Item | Reserve Dark Bronze by White Bronze Door |
Includes | Latch |
Features | Right Hand |
Series | Reserve |
Strike Type | Dual Strike |
Finish | Dark Bronze |
Function | Entry |
Description
Item Reserve Dark Bronze by White Bronze Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- STRYBUC Double Hung Vent Lock White (50-1358MBW)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Left Handed LS Lever Mortise Lock with 2.75 in. Backset Less Cylinder (6021050LLS)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04C-6)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- Baldwin Keyed Entry Door Handles