Shop All Doorbells
This Product is Discontinued
Baldwin Reserve
Button, For Door Bells, w/Hardware (Discontinued)
Mfr # 9BR7015-002
Zoro # G7689827
This Product is Discontinued
Key Features
- For Use With Door Bells
- Width 2.25
- Length 4
- Height 1
- Material Brass
Product Information
- Brand Baldwin Reserve
- MFR # 9BR7015-002
- Zoro # G7689827
- UPC # 884011520418
- Country of Origin China
- Category Doorbells
Dimensions
Width | 2.25 |
Length | 4 |
Height | 1 |
Details
For Use With | Door Bells |
Material | Brass |
Color | Satin Nickel |
Item | Button |
Includes | Mounting hardware |
Features | 16 to 24V Required |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Accessory Type | Button |
Description
Button, For Use With Door Bells, Features 16 to 24V Required, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.