Shop All Passage Door Handles
Baldwin
Reserve Bright Nickel Door Levers
Mfr # EN.TUB.CSR.141
Zoro # G2342460
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Finish Bright Nickel
- Strike Type Dual Strike
- Function Entry
Product Information
- Brand Baldwin
- MFR # EN.TUB.CSR.141
- Zoro # G2342460
- UPC # 00655093046628
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Finish | Bright Nickel |
Item | Reserve Bright Nickel Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKL BALL BEARING HINGES FOR 4.5" AND 5" (GKL-HA3D)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48ELD)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.FED.TAR.112)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 613)
- Baldwin Door Locks and Deadbolts