Shop All Privacy Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # PV.TUB.TAR.260
Zoro # G2086592
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Bright Chrome
- Strike Type Dual Strike
Product Information
- Brand Baldwin
- MFR # PV.TUB.TAR.260
- Zoro # G2086592
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Bright Chrome Door Levers |
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Bright Chrome |
Strike Type | Dual Strike |
Function | Privacy |
Product Type | Tube |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Flex Draw Latch T-Handle Style (S 37-20-086-10)
- CODEL DOORS 24" x 84" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2070MHCMON)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 312 Resid Hinge (N186-916)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Bright Ch (ALX40 ATH 625)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 626 234 ASA)
- Baldwin Door Locks and Deadbolts