Shop All Passage Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # EN.CUR.L.TAR.260
Zoro # G2325064
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Bright Chrome
- Features Left Hand
Product Information
- Brand Baldwin
- MFR # EN.CUR.L.TAR.260
- Zoro # G2325064
- UPC # 884011556349
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Bright Chrome |
Item | Reserve Bright Chrome Door Levers |
Features | Left Hand |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Oil Rubbed Bronze (SDP25U10B)
- NATIONAL HARDWARE Cont Hinge Nkl 1-1/16X48 (N148-379)
- KWIKSET SN Polo Privacy Lockset (300P 15 6AL RCS V1)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7440-630)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Tube Lever Non Handed Passage with Contemporary Square Rose, Polished Nickel (PS.TUB.R.CSR.141)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- SCHLAGE COMMERCIAL Satin Chrome Passage ND10RHO626AM (ND10RHO626AM)
- Baldwin Door Lever Locksets