Shop All Dummy Door Handles
Baldwin Prestige
Lever Lockset, Tobin/Round Rose
Mfr # 93510-004
Zoro # G7689407
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Prestige
- Fire Rated Not Rated
- Strike Type None
- Lockset Grade 2
Product Information
- Brand Baldwin Prestige
- MFR # 93510-004
- Zoro # G7689407
- UPC # 883351225809
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Height | 3.1 |
Length | 10 |
Width | 4.9 |
Description
Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Tobin/Round Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Number of Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- USA INDUSTRIALS Silicone O-Ring, Dash 224, PK10 (ZUSAS70FDA224)
- A LA MAISON CEILINGS Diamond Wreath 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R02PW-8)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-02-R-626)
- BALDWIN Reserve Satin Nickel Door Levers (HD.TUB.L.TSR.150)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- Baldwin Prestige Dummy Door Handles