Shop All Privacy Door Knobs
Baldwin Prestige
Knob Lockset, Privacy, Knob, Grade 2
Mfr # 93530-007
Zoro # G7689355
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Lockset Grade 2
- Material Brass
Product Information
- Brand Baldwin Prestige
- MFR # 93530-007
- Zoro # G7689355
- UPC # 883351225960
- Country of Origin China
- Category Privacy Door Knobs
Dimensions
Height | 3.1 |
Length | 10 |
Width | 5.1 |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Venetian Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CSPBL)
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B72T)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8323.056)
- BALDWIN PRESTIGE Baldwin Prestige 353CYKARB15 Privacy Car (93530-002)
- DESIGN HOUSE Privacy Knob Orbrz (753038)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0303/T6P)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0315BOX)
- EMTEK Windsor Crystal Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212WSUS4)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- Baldwin Prestige Door Knob Locksets