Shop All Passage Door Handles
Baldwin Prestige
Baldwin Prestige 352TOLSLB15 Passage Tor
Mfr # 93520-011
Zoro # G2018683
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series Prestige
- Finish Satin Nickel
- Strike Type Round Corner Full Lip Strike
- Height 3.1
Product Information
- Brand Baldwin Prestige
- MFR # 93520-011
- Zoro # G2018683
- UPC # 883351654609
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 3.1 |
Width | 4.8 |
Length | 9.9 |
Details
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Series | Prestige |
Finish | Satin Nickel |
Item | Baldwin Prestige 352TOLSLB15 Passage Tor |
Strike Type | Round Corner Full Lip Strike |
Color | Satin Nickel |
Material | Brass |
Weight | 2.6 |
Strike | Round Corner Full Lip Strike |
Function | Passage |
Description
Item Baldwin Prestige 352TOLSLB15 Passage Tor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-2 (01-30024-2)
- SPD Welded Blade End Gas Spring (GSWB225445)
- SURE-LOC HARDWARE Sure-Loc Hardware Floor Stop, Flat Black (DS-FL1 FBL)
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93520-003)
- BALDWIN PRESTIGE Knob Lockset, Passage, Knob, Grade 2 (93520-004)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 620)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-R-626)
- Baldwin Prestige Door Lever Locksets