Shop All Dummy Door Handles
Baldwin Prestige
Baldwin Prestige 351TBLRDB15LH Half Dumm
Mfr # 93510-003
Zoro # G2018744
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Prestige
- Style Round
- Features Left Hand
- Weight 0.8
Product Information
- Brand Baldwin Prestige
- MFR # 93510-003
- Zoro # G2018744
- UPC # 883351225793
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Height | 3.1 |
Length | 9.9 |
Width | 4.9 |
Details
Item | Baldwin Prestige 351TBLRDB15LH Half Dumm |
Finish | Satin Nickel |
Series | Prestige |
Style | Round |
Features | Left Hand |
Weight | 0.8 |
Color | Satin Nickel |
Material | Brass |
Function | Half Dummy |
Description
Item Baldwin Prestige 351TBLRDB15LH Half Dumm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- PAWLING Corner Guard, Textured, Tan, 3"W X 48"H (CGP-10-4-3)
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Left Hand (F170 ACC 622 LH)
- Baldwin Prestige Door Locks and Deadbolts