Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180TPHXTOLSLB15S Comple
Mfr # 91800-046
Zoro # G1836379
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Height 5.1
- Color Satin Nickel
Product Information
- Brand Baldwin Prestige
- MFR # 91800-046
- Zoro # G1836379
- UPC # 883351654548
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Height | 5.1 |
Length | 21.2 |
Width | 11.7 |
Details
Item | Baldwin Prestige 180TPHXTOLSLB15S Comple |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Color | Satin Nickel |
Material | Brass |
Weight | 9.5901 |
Number of Pins | 5 Pin Cylinder |
Strike Type | Round Corner Full Lip Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Description
Baldwin Prestige 180TPHXTOLSLB15S Comple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- CONSTRUCTOR Cerberus Entry Hand Set Door Lock, Antique Bronze (CO93384)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180PAHXMDLARB11PSV1 Com (91800-040)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6403.112.ENTR)
- Baldwin Prestige Entry Door Handlesets