Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180PAHXMDLARB11PSV1 Com
Mfr # 91800-040
Zoro # G2018482
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Material Brass
Product Information
- Brand Baldwin Prestige
- MFR # 91800-040
- Zoro # G2018482
- UPC # 883351610704
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 11.8 |
Height | 5.2 |
Length | 21.1 |
Details
Item | Baldwin Prestige 180PAHXMDLARB11PSV1 Com |
Finish | Venetian Bronze |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Material | Brass |
Color | Venetian Bronze |
Weight | 10.2 |
Number of Pins | 5 Pin Cylinder |
Strike Type | Round Corner Full Lip Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Product Type | Key |
Description
Baldwin Prestige 180PAHXMDLARB11PSV1 Com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120WWG)
- BROAN-NUTONE Broan-Nutone BK115LWH Builder Chimes Kit with Lighted Pushbutton; White (BK115LWH)
- SPD Welded Blade End Gas Spring (GSWB436667)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- Baldwin Prestige Door Locks and Deadbolts