Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180BNHXCYKRDB11PSV1 Com
Mfr # 91800-038
Zoro # G2018570
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Material Brass
- Color Venetian Bronze
Product Information
- Brand Baldwin Prestige
- MFR # 91800-038
- Zoro # G2018570
- UPC # 883351610681
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 11.5 |
Length | 21 |
Height | 5.2 |
Details
Item | Baldwin Prestige 180BNHXCYKRDB11PSV1 Com |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Material | Brass |
Color | Venetian Bronze |
Weight | 11.2 |
Number of Pins | 5 Pin Cylinder |
Strike Type | Round Corner Full Lip Strike |
Description
Baldwin Prestige 180BNHXCYKRDB11PSV1 Com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nickel Split Key Rings 15PK (38503)
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (9820EO-48-32D)
- ADAMS RITE 4304630 Surface Mount Deadlatch Strike Satin Stainless Steel (4304630)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- Baldwin Prestige Keyed Entry Handlesets