Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180AEHXCYKARB15SV1 Comp
Mfr # 91800-039
Zoro # G2018519
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Length 21.3
- Height 5.1
Product Information
- Brand Baldwin Prestige
- MFR # 91800-039
- Zoro # G2018519
- UPC # 883351610698
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 21.3 |
Height | 5.1 |
Width | 11.9 |
Details
Item | Baldwin Prestige 180AEHXCYKARB15SV1 Comp |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Color | Satin Nickel |
Material | Brass |
Weight | 9.3696 |
Strike Type | Round Corner Full Lip Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Description
Baldwin Prestige 180AEHXCYKARB15SV1 Comp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-121)
- HAGER Bright Chrome Hinge RC1842426.BX (33310)
- TOUGHBUILT 7.3 in. W X 6.2 in. H X 1.00 in. D Bracket Set Plastic Black/Yellow (TB-CT-150-2BES)
- STERLING SEAL & SUPPLY 916 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.916X1000)
- BALDWIN PRESTIGE Baldwin Prestige 180TPHXTOLSLB15S Comple (91800-046)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6963.003.LENT)
- Baldwin Prestige Entry Door Handlesets