Shop All Filter Accessories
Baldwin Filters
Vacuum Gauge, Gauge, VG1325
Mfr # VG1325
Zoro # G6117824
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3-5 psi Bypass Filter Base
- Features 0-30 Gauge, Mounts Directly to Base with 1/8 in NPT
- Product Type Vacuum Gauge
- Compatible Filter Type Hydraulic Filter
Product Information
- Brand Baldwin Filters
- MFR # VG1325
- Zoro # G6117824
- UPC # 791440011953
- Country of Origin China
- Category Filter Accessories
Dimensions
Details
Item | Vacuum Gauge |
For Use With | 3-5 psi Bypass Filter Base |
Features | 0-30 Gauge, Mounts Directly to Base with 1/8 in NPT |
Product Type | Vacuum Gauge |
Compatible Filter Type | Hydraulic Filter |
Description
Vacuum Gauge, For Use With 3-5 psi Bypass Filter Base, Features 0-30 Gauge, Mounts Directly to Base with 1/8 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Interior Light, 12" Strip (EW0116)
- A & I PRODUCTS 62A1R Attachment Link 3" x5" x1" (A-62A1R)
- XANTREX XPower 5000 Inverter Dual GFCI Remote ON/OFF UL458 (813-5000-UL)
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G283 (G283)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF521-WN (AF521-WN)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1313 (OB1313)
- BALDWIN FILTERS Inner Adapter Seal, Seal, ES1303-B (ES1303-B)
- GOODMAN All Fuel Kit, 24V AC Control (AFE18-60A)
- Baldwin Filters Filter Accessories