Shop All Hydraulic Hose Fittings
Baldwin Filters
U.L. Approved Draincock, 200-30U
Mfr # 200-30U
Zoro # G5822801
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features UL Approved
- Outside Dia. 1/4 in
- Outside Diameter 1/4 in
- Compatible with Manufacturer Model Number 200-500 Series DAHL
- Product Type Draincock
Product Information
- Brand Baldwin Filters
- MFR # 200-30U
- Zoro # G5822801
- UPC # 791440036239
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Outside Dia. | 1/4 in |
Outside Diameter | 1/4 in |
Details
Item | Draincock |
Features | UL Approved |
Compatible with Manufacturer Model Number | 200-500 Series DAHL |
Product Type | Draincock |
Compatible Filter Type | Fuel Filter |
Description
Draincock, Outside Dia. 1/4 in, Includes Not Applicable, Features UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16 TUBE SLEEVE (0319-16)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- THOMSON INDUSTRIES Thomson Super Smart Ball Bushing Adjustable Open Linear Bearing Pillow Block, 3/4 in Shaft (SSUPBO12)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16", NK (L0757/16NK)
- WEATHERHEAD Street Elbow 1/8In Pipe, 3400X02 (3400X2)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- GATES MegaCrimp Couplings (4G-4FBSPORX90)
- BRENNAN INDUSTRIES 04MJ-04MP Straight X-Long (3.25 OAL) (2404-LL-04-04)
- UNIVERSAL HYDRAULIC ADPTR1/2""X1/2"" (39006175)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- Baldwin Filters Hydraulic Hoses & Fittings