Shop All Filter Accessories
Baldwin Filters
Transmission Filter, Element Only
Mfr # 20070
Zoro # G7759774
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/16 in
- Width 12 13/16 in
- Filter Design Cartridge
- Height 2 1/16 in
- Fluid Type Transmission
Product Information
- Brand Baldwin Filters
- MFR # 20070
- Zoro # G7759774
- UPC # 00791440116092
- Country of Origin Taiwan, Province of China
- Category Filter Accessories
Dimensions
Length | 17 1/16 in |
Width | 12 13/16 in |
Height | 2 1/16 in |
Overall Length | 17 1/16 in |
Overall Width | 12 13/16 in |
Overall Height | 2 1/16 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Fluid Type | Transmission |
Includes | Pan Gasket |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Height 2 1/16 in, Length 17 1/16 in, Width 12 13/16 in, Includes Pan Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 1 Quart Kreen, High-Grade Gas & Oil Treatment (KR161)
- MANN FILTER 11-20 Mb Various V8 Oem 278 094 00 04 Air Filter Oem, C3397 (C3397)
- CRP PRODUCTS Pentosin Super Dot 4 Dot 4 L, 1204116 (1204116)
- SCOTTY DOWNRIGGERS Scotty Plug & Socket Assy (2125)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1313 (OB1313)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1316 (OB1316)
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- Baldwin Filters Filter Accessories