Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 5-5/16 x 2-3/32 In
Mfr # 19996
Zoro # G5505954
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 2 3/32 in
- Includes Pan Gasket Included
- Length 12 in
- Fluid Type Transmission
Product Information
- Brand Baldwin Filters
- MFR # 19996
- Zoro # G5505954
- UPC # 791440064553
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 2 3/32 in |
Length | 12 in |
Width | 5 5/16 in |
Overall Width | 5 5/16 in |
Overall Length | 12 in |
Overall Height | 2 3/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Pan Gasket Included |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Lexus, Toyota Automotive, Light-Duty Trucks all with A343F Transmission |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 3/32 in, Length 12 in, Width 5 5/16 in, Includes Pan Gasket Included, For Use With Lexus, Toyota Automotive, Light-Duty Trucks all with A343F Transmission
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Hercules Ixb 4Cyl. Head Gasket, 7557S (7557S)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 307436 40MM (ATETAXB-CONE-3)
- PIONEER CABLE Solenoid, 771116 (771116)
- HOLSTEIN Knock Sensor, 2Knc0015 (2KNC0015)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Transmission Filter, 7-17/32 x 4-23/32 In (18056)
- BALDWIN FILTERS Transmission Filter, Cartridge, 9-9/16in L (20025)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-10)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- Baldwin Filters Transmission Filters