Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 4-17/32 x 9-1/16 In
Mfr # PT275-10
Zoro # G5578045
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 9 1/16 in
- Includes Attached End Seals, Attached Grommet
- Length 9 1/16 in
- Fluid Type Transmission
Product Information
- Brand Baldwin Filters
- MFR # PT275-10
- Zoro # G5578045
- UPC # 791440003378
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 9 1/16 in |
Length | 9 1/16 in |
Outside Dia. | 4 17/32 in |
Width | 4 17/32 in |
Inside Dia. | 1/2 in, 2 9/32 in |
Overall Height | 9 1/16 in |
Outside Diameter | 4 17/32 in |
Inside Diameter | 1/2 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Attached End Seals, Attached Grommet |
Fluid Type | Transmission |
Micron Rating | 9.8 |
Description/Special Features | Transmission Element |
For Use With | PT275 FWD, Racine, Wagner, Yale & Towne EquipmentPT275-10 Dresser, International, Racine Equipment |
Compatible Fluid Type | Transmission Fluid |
Nominal Filter Rating | 9.8 micron |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Make | Navistar, Racine |
Standards | ISO 9001:2015 |
Product Type | Transmission Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 9.8, Height 9 1/16 in, Length 9 1/16 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, 2 9/32 in, Includes Attached End Seals, Attached Grommet, For Use With PT275 FWD, Racine, Wagner, Yale & Towne EquipmentPT275-10 Dresser, International, Racine Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Pnz Siphon Pump 6' (36688)
- ESCO EQUIPMENT Manual Bead Breaker (70160)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 6 oz. Bag, PK24 (20470C)
- WALKER EXHAUST Exhaust Muffler Assembly, 47742 (47742)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- WIX FILTERS Trans Filter, 51202 (51202)
- Baldwin Filters Transmission Filters