Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-3/4 x 3-31/32 In
Mfr # BT8486
Zoro # G3778503
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 3 31/32 in
- Includes G381-A Integral Gasket
- Length 3 31/32 in
- Fluid Type Transmission
Product Information
- Brand Baldwin Filters
- MFR # BT8486
- Zoro # G3778503
- UPC # 791440062108
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 3 31/32 in |
Length | 3 31/32 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Thread Size - Automotive Filters | 3/4" |
Outside Diameter | 3 3/4 in |
Thread Size | 3/4"-16 |
Overall Height | 3 31/32 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 23, Height 3 31/32 in, Length 3 31/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes G381-A Integral Gasket, For Use With Cub Cadet Lawn & Garden Tractors, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- WOLO Wolo® Battery Powered LED Warning Light Amber Lens Magnet Mount - 3020-A (3020-A)
- MOBIL 1 qt Gear Oil Drip Can Amber (102514)
- WIX FILTERS Xp Lube Filter, 51040Xp (51040XP)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter, 7-17/32 x 4-23/32 In (18056)
- WIX FILTERS ALLISON AT540 TRANSMISSION W/STAINLESS S (58890)
- Baldwin Filters Transmission Filters