Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-25/32 x 6-15/32 In
Mfr # BT9358
Zoro # G2307067
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 6 15/32 in
- Includes Integral Gasket, Reinforced Centertube
- Length 6 15/32 in
- Fluid Type Transmission
Product Information
- Brand Baldwin Filters
- MFR # BT9358
- Zoro # G2307067
- UPC # 791440077911
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 6 15/32 in |
Length | 6 15/32 in |
Outside Dia. | 3 25/32 in |
Width | 3 25/32 in |
Thread Size - Automotive Filters | 1-1/8" |
Outside Diameter | 3 25/32 in |
Overall Height | 6 15/32 in |
Thread Size | 1 1/8"-16 |
Details
Item | Transmission Fluid Filter |
Filter Design | Spin-On |
Includes | Integral Gasket, Reinforced Centertube |
Fluid Type | Transmission |
Description/Special Features | Transmission Spin-on |
For Use With | Kubota Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Transmission Fluid |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Kubota |
Compatible Vehicle Type | Buses, Heavy Duty Trucks |
Standards | ISO 9001:2015 |
Product Type | Transmission Filter |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Height 6 15/32 in, Length 6 15/32 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Includes Integral Gasket, Reinforced Centertube, For Use With Kubota Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL 9-1/2IN STEEL PASSENGER-SIDE RUNNING BOARD (495154-401801)
- MARADYNE Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC (F-4670176)
- PIONEER CABLE Flywheel R-Gear, Frg-146Nc (FRG-146NC)
- OEMTOOLS Oil Funnel for Toyota/Lexus (87024)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- Baldwin Filters Transmission Filters