Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-11/16 x 4-15/32 In
Mfr # BT420
Zoro # G2101854
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 4 15/32 in
- Includes 8 psid Bypass Valve, Anti-Drainback Valve
- Length 4 15/32 in
- Fluid Type Transmission
Product Information
- Brand Baldwin Filters
- MFR # BT420
- Zoro # G2101854
- UPC # 791440005037
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 4 15/32 in |
Length | 4 15/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 3/4" |
Outside Diameter | 3 11/16 in |
Thread Size | 3/4"-16 |
Overall Height | 4 15/32 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 9.8, Height 4 15/32 in, Length 4 15/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Hyster Lift Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC TUBE (4.00" OD X 3.75" ID) (314300)
- ATTWOOD MARINE Attwood All-Round Deck Mount Light (5940-7)
- TRACERLINE A/C Leak Sealer Kit, for A/C System (TP-2210CS)
- SCHLEY PRODUCTS BMW Belt Tensioner Wrench, T-60 (12500)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- Baldwin Filters Transmission Filters