Shop All Automotive Hydraulic Filters
Baldwin Filters
Spin-On Hydraulic Filter, 6 13/32 In. H
Mfr # BT9440
Zoro # G5066293
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) O-Rings, Hex Nut for Removal
- Thread Size M68-2.0
- Type Spin-on
- Overall Height 6 13/32 in
- For Use With Forestry Swing Machines, Hitachi Excavators, John Deere Excavators
Product Information
- Brand Baldwin Filters
- MFR # BT9440
- Zoro # G5066293
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | M68-2.0 |
Overall Height | 6 13/32 in |
Outside Dia. | 3.44 in |
Height (In.) | 6-13/32" |
Outside Diameter | 3 7/16 in |
Details
Includes | (2) O-Rings, Hex Nut for Removal |
Item | Hydraulic Spin-On Filter |
Type | Spin-on |
For Use With | Forestry Swing Machines, Hitachi Excavators, John Deere Excavators |
Primary Filter Removes | Contaminants |
Filter Design | Spin-On |
Compatible Vehicle Type | Construction Equipment |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Hitachi, John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Hydraulic Filter Element, Filter Design Spin-On, Outside Dia. 3.44 in, Includes (2) O-Rings, Hex Nut for Removal, For Use With Forestry Swing Machines, Hitachi Excavators, John Deere Excavators, Thread Size M68-2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS 2 Piece Set Oe Delrin Material Torsion Bar Mou, 1633230220Kit (1633230220KIT)
- POLYFORM Polyform HTM-3 BLACK HTM Series Fender - 10.5" x 27", Black (HTM-3 BLACK)
- CRP PRODUCTS Honda Odyssey 99-04 V6 3.5L P/S Hose, Psh0438 (PSH0438)
- GATES Molded Coolant Hose - Upper, 23815 (23815)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 8-7/32 In (H9052)
- DONALDSON P170588, HYD CART (P170588)
- Baldwin Filters Automotive Hydraulic Filters