Shop All Fuel Filters
Baldwin Filters
Secondary Fuel Filter with Drain
Mfr # BF5587-D
Zoro # G2450515
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 13/32 in
- Outside Dia. 3 7/16 in
- Width 3 7/16 in
- Includes O-Ring, Integral Gasket
Product Information
- Brand Baldwin Filters
- MFR # BF5587-D
- Zoro # G2450515
- UPC # 791440076488
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 6 13/32 in |
Outside Dia. | 3 7/16 in |
Width | 3 7/16 in |
Height | 6 13/32 in |
Thread Size | M16-1.50 |
Overall Height | 6 13/32 in |
Outside Diameter | 3 7/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | O-Ring, Integral Gasket |
Description/Special Features | Secondary Fuel Spin-on with Drain |
Type | Spin-on |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Massey Ferguson, Volvo |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On with Drain, Height 6 13/32 in, Length 6 13/32 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Includes O-Ring, Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41641 (41641)
- RULE Rule 1100GPH Electronic Sensing Bilge Pump - 12V (27SA)
- ILCO LAL -POD 3B1 Chrysler Replacement POD Key (M3N5WY783X/IYZ-C01C) (ILCO-AX00014100)
- FAG BEARINGS AXLE BEARING (FC67148.5)
- BALDWIN FILTERS Fuel Filter Base, Base/Separator, FB1311 (FB1311)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- BALDWIN FILTERS Fuel Filter, 4-15/16" L, 4-21/32" O.D. (B40137)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In (BF7736-K1)
- WIX FILTERS ELEMENT FOR RACOR 120A OR 140R FUEL ASSE (33583)
- Baldwin Filters Fuel Filters