Shop All Fuel Filters
Baldwin Filters
Secondary Fuel Element, SpinOn, 7-13/16InL
Mfr # PF902
Zoro # G2683721
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 13/16 in
- Outside Dia. 3 in
- Width 3 in
- Includes (2) Attached Gasket, (3) Furnished Gasket
Product Information
- Brand Baldwin Filters
- MFR # PF902
- Zoro # G2683721
- UPC # 791440009899
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/16 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 7 13/16 in |
Inside Dia. | 1 1/16 in |
Overall Height | 7 13/16 in |
Outside Diameter | 3 in |
Inside Diameter | 1 1/16 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Gasket, (3) Furnished Gasket |
Item | Secondary Fuel Element |
Description/Special Features | Secondary Fuel Element |
Micron Rating | 15 micron |
Type | Element/Secondary |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Absolute Filter Rating | 15 micron |
Product Type | Fuel Filter |
Compatible Vehicle Make | Euclid, GMC |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Description
Secondary Fuel Element, Filter Design Cartridge, Secondary Fuel Element, Micron Rating 15 micron, Height 7 13/16 in, Length 7 13/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, (3) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 10-14 Jaguar Land Rover Xf-Xf Portfol Oil Filter, Hu8008Z (HU8008Z)
- AIRREX DC Heater, 48V, 900W (21EL65)
- WALKER EXHAUST Exhaust Intermediate Pipe, 45224 (45224)
- BLUE SEA SYSTEMS 2201 Black Terminal Feed Through Connector (2201)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF825)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1395-SP)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- WIX FILTERS Fuel Filter #Wix 33243 (33243)
- Baldwin Filters Fuel Filters