Shop All Automotive Engine Air Filters
Baldwin Filters
Radial Seal Air Filter, 9-1/2 x 19-1/2 in
Mfr # RS5391
Zoro # G3489577
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 1/2 in
- Width 9 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # RS5391
- Zoro # G3489577
- UPC # 791440080089
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 1/2 in |
Width | 9 1/2 in |
Length | 19 1/2 in |
Outside Dia. | 9 1/2 in |
Overall Height | 19 1/2 in |
Outside Diameter - Bottom | 9 1/2 in |
Inside Diameter - Bottom | 4 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Includes | 4 7/8 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 1/2 in, Width 9 1/2 in, Length 19 1/2 in, Outside Dia. 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-1/2 x 3/8", CRWA1, NBR (19220)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- HENGST Oil Filter, H97W06 (H97W06)
- BOSCH E14 Ext Torx 1/4 Dr (6156)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- BALDWIN FILTERS Air Filter, 6-1/2 x 13-7/16 in. (RS4678)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- DONALDSON P780331, AIR PRMY RS (P780331)
- Baldwin Filters Automotive Engine Air Filters