Shop All Automotive Hydraulic Filters
Baldwin Filters
Power Steering Filter, 2-3/4 x 3 In
Mfr # P7178
Zoro # G4465474
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grommet Attached, Inside-out flow; 14 PSID By-Pass Valve
- Length 3 in
- Width 2 3/4 in
- Outside Dia. 2 3/4 in
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # P7178
- Zoro # G4465474
- UPC # 791440060289
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 3 in |
Width | 2 3/4 in |
Outside Dia. | 2 3/4 in |
Height | 3 in |
Inside Dia. | 7/16 in |
Overall Height | 3 in |
Overall Length | 3 in |
Inside Diameter | 7/16 in |
Outside Diameter | 2 3/4 in |
Overall Width | 2 3/4 in |
Details
Includes | Grommet Attached, Inside-out flow; 14 PSID By-Pass Valve |
Filter Design | Cartridge |
Item | Power Steering Filter |
Description/Special Features | Power Steering Element |
Micron Rating | 5 |
Fluid Type | Power Steering |
For Use With | International Trucks |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Power Steering Fluid |
Description
Power Steering Filter, Filter Design Cartridge, Power Steering Element, Micron Rating 5, Height 3 in, Length 3 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 7/16 in, Includes Grommet Attached, Inside-out flow; 14 PSID By-Pass Valve, For Use With International Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NEW HOLLAND T1510 YEAR 2012 1.5L 3CYL 30HP DIESEL ALTERNATOR (WX-TWKC-5)
- GROTE Test Clip Standard, PK25 (84-9543)
- FILL-RITE 12V DC PUMP 20 GPM (FR4210HD)
- GATES Fhp Medium Horse-Power V-Belt, 6721 (6721)
- BALDWIN FILTERS Hydraulic Filter, 5 x 4-1/16 In (PT9386-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- BALDWIN FILTERS Power Steering Element Filter, 3-31/32 In (P106-HD)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-7/32 In (BT9400-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Oil/Transmission Filter, 3-1/2x6-15/16In (P198)
- Baldwin Filters Automotive Hydraulic Filters