Shop All Automotive Hydraulic Filters
Baldwin Filters
Power Steering Element Filter, 2-25/32 In
Mfr # PT951
Zoro # G1544532
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Power Steering Element
- Outside Dia. 3 15/32 in
- Inside Dia. 29/32 in
- Includes (2) Attached End Seals
- Width 3 15/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT951
- Zoro # G1544532
- UPC # 791440010550
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 15/32 in |
Inside Dia. | 29/32 in |
Width | 3 15/32 in |
Length | 2 25/32 in |
Height | 2 25/32 in |
Outside Diameter | 3 15/32 in |
Inside Diameter | 29/32 in |
Overall Height | 2 25/32 in |
Description
Power Steering Filter Element, Filter Design Cartridge, Power Steering Element, Micron Rating 45, Height 2 25/32 in, Length 2 25/32 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 29/32 in, Includes (2) Attached End Seals, For Use With Galion Equipment, International, Mack Buses, Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Graphite Extra Fine, 1.76oz Bottle (MZ-21)
- DEE ZEE LIQUID TRANSFER TANK 110GAL (DZ91753)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-5/32 In (PT509-MPG KIT)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-23/32 x 8-3/16In (BT8443)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- Baldwin Filters Automotive Hydraulic Filters