Shop All Automotive Engine Air Filters
Baldwin Filters
Panel Air Filter, 10-13/32 x 1-23/32 in.
Mfr # PA4465
Zoro # G5066406
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 23/32 in
- Width 10 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4465
- Zoro # G5066406
- UPC # 791440090422
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 23/32 in |
Width | 10 13/32 in |
Length | 10 7/16 in |
Overall Width | 10 13/32 in |
Overall Height | 1 23/32 in |
Overall Length | 10 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Foam Pad |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 23/32 in, Width 10 13/32 in, Length 10 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111613C (HA111613C)
- UNIVERSAL AIR COND Cable Oper Pull To Op Heater Valve, Hv2211C (HV2211C)
- DB ELECTRICAL New Starter For John Deere Gator Rsx 850 850I 839Cc Miu13367 Miu13949 402303 (410-22069)
- ILC Replacement for Perkins CH12807 Starter (WX-Y5TD-6)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621-2)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1781)
- BALDWIN FILTERS Air Filter, Engine, 8-5/8 in. L (RS30099)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-3/16 in. (PA2395)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- Baldwin Filters Automotive Engine Air Filters