Shop All Automotive Engine Air Filters
Baldwin Filters
Panel Air Element, 6-3/32 x 2-3/16 in.
Mfr # PA4470
Zoro # G6017182
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 6 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4470
- Zoro # G6017182
- UPC # 791440092297
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/16 in |
Width | 6 3/32 in |
Length | 8 5/32 in |
Overall Height | 2 3/16 in |
Overall Width | 6 3/32 in |
Overall Length | 8 5/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Ford, Transit Connect |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 6 3/32 in, Length 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 1/4" x 1/4" Male NPT (DOT54S-0404)
- WAI GLOBAL Voltage Regulators, D201XHD (D201XHD)
- SKF Small Bore Seals (30X45X8)
- RACE SPORT Round Socket-Sized Volt-Meter W/ Multi-Color Digital Led Display (RS50798)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA2944-FN)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- BALDWIN FILTERS Air Filter, 4-3/16 x 4-1/8 in. (PA1858)
- WIX FILTERS Abg Construction Equipment/Volvo-M Tks I, 46669 (46669)
- Baldwin Filters Automotive Engine Air Filters