Shop All Automotive Engine Air Filters
Baldwin Filters
Oval Air Filter, 8-5/8 x 2-29/32 in.
Mfr # PA5619
Zoro # G5066372
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 2 29/32 in
- Width 3-1/2 in to 8-5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA5619
- Zoro # G5066372
- UPC # 791440090200
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 29/32 in |
Width | 3-1/2 in to 8-5/8 in |
Length | 2 7/8 in |
Outside Dia. | 3-1/2 in to 8-5/8 in |
Overall Height | 2 29/32 in |
Overall Length | 2 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Attached Gaskets |
Description/Special Features | Oval Air Element |
Features | Oval Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2 29/32 in, Width 3-1/2 in to 8-5/8 in, Length 2 7/8 in, Outside Dia. 3-1/2 in to 8-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT WASTE MASTER CAM LOC ADAPTOR KIT, 20 (359724)
- S.U.R. & R. AUTO PARTS 3/8 GM Straight M to Rubber (TR980)
- EXTREME MAX Extreme Max 5001.6068 Aluminum Air Gauge Pouch Holder for Enclosed Race Trailer Shop Garage Storage (5001.6068)
- DONALDSON Air Filter, Primary Radialseal, P777868 (P777868)
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- WIX FILTERS CHRY/DESOTO/DODGE/PLYMOUTH/RAMBLER 57-66 (42041)
- Baldwin Filters Automotive Engine Air Filters