Shop All Automotive Engine Air Filters
Baldwin Filters
Outer Air Filter, 12-1/2 x 27-1/16 in.
Mfr # PA2744
Zoro # G2408436
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 27 1/16 in
- Width 12 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA2744
- Zoro # G2408436
- UPC # 791440022324
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 1/16 in |
Width | 12 1/2 in |
Length | 27 1/16 in |
Outside Dia. | 12 1/2 in |
Outside Diameter - Bottom | 12 1/2 in |
Overall Height | 27 1/16 in |
Inside Diameter - Bottom | 7 1/2 in |
Inside Diameter | 13/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Outer Air Element with Lift Tab |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA2745 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 1/16 in, Width 12 1/2 in, Length 27 1/16 in, Outside Dia. 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (82510)
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- SMARTPLUG Weathercap - Fits All 30 -50 Amp Plugs (A1001)
- PROMARINER ProSafe FAILSAFE 30amp Galvanic Isolator (22034)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 4-7/16 to 6-19/32 x 4-1/16 in (PA5658)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- BALDWIN FILTERS Air Filter, Element, Panel, 14-29/32in. L (PA5735)
- Baldwin Filters Automotive Engine Air Filters