Shop All Automotive Engine Air Filters
Baldwin Filters
Outer Air Filter, 11-1/8 x 20-1/2 in.
Mfr # PA2345
Zoro # G3195665
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 1/2 in
- Width 11 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2345
- Zoro # G3195665
- UPC # 791440017856
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 1/2 in |
Width | 11 1/8 in |
Length | 20 1/2 in |
Outside Dia. | 11 1/8 in |
Inside Diameter | 5/8 in |
Inside Diameter - Bottom | 6 3/4 in |
Outside Diameter - Bottom | 11 1/8 in |
Overall Height | 20 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | G103 N Furnished Gasket, Gasket |
Description/Special Features | Outer Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Case IH, John Deere, New Holland |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | PA2346, PA2388 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 1/2 in, Width 11 1/8 in, Length 20 1/2 in, Outside Dia. 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRDR 28MT 12V (6584N)
- IRONGUARD Knuffi Pipe Bumper Guard, Type R50, 39-3/8"L x 2-3/4"W, 60-6797 (60-6797)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 8-7/8 x 2-1/4 in. (PA5428)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- BALDWIN FILTERS Air Filter, 9-5/32 x 13-7/16 in. (RS5442)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30216)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- WIX FILTERS Air Filter, Wa10116 (WA10116)
- Baldwin Filters Automotive Engine Air Filters