Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil/Transmission Filter, 3-1/2x6-15/16In
Mfr # P198
Zoro # G9520375
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type - Automotive Filters Oil/Transmission
- Length 6 15/16 in
- Outside Dia. 3 1/2 in
- Micron Rating 23 micron
- Description/Special Features Full-Flow Lube or Transmission Element
Product Information
- Brand Baldwin Filters
- MFR # P198
- Zoro # G9520375
- UPC # 791440002517
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 15/16 in |
Outside Dia. | 3 1/2 in |
Inside Dia. | 2 in |
Height | 6-15/16" |
Width | 3-1/2" |
Outside Diameter | 3 1/2 in |
Overall Height | 6 15/16 in |
Inside Diameter | 2 in |
Description
Oil/Transmission Filter, Filter Design Cartridge, Full-Flow Lube or Transmission Element, Micron Rating 23 micron, Height 6-15/16 In., Length 6 15/16 in, Width 3-1/2 In., Outside Dia. 3 1/2 in, Inside Dia. 2 in, Includes Furnished Gasket, For Use With Broom & Wade Compressors, Dorman, Lister, Petter Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORGUIDE Pinpoint Gps Remote (8M0092071)
- SNAP-LOC Tow Strap, 13,333 lb. WLL, 4 in. W, Red (SLTT430K40R)
- KYB Strut-Plus, Sr4243 (SR4243)
- VELVAC Gladhand Hose Assembly 20 ft. (145120)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8879-MPG)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P446)
- MAIN FILTER WIX A02A06G9 Replacement/Interchange Spin-On Filter (MF0058002)
- Baldwin Filters Automotive Hydraulic Filters