Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil or Hydraulic Filter, 5-1/8x8-15/16In
Mfr # PT88-HD
Zoro # G3048674
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 1/8 in
- Length 8 15/16 in
- Fluid Type - Automotive Filters Oil/Hydraulic
- Width 5-1/8"
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT88-HD
- Zoro # G3048674
- UPC # 791440001121
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 1/8 in |
Length | 8 15/16 in |
Width | 5-1/8" |
Inside Dia. | 3 3/8 in |
Height | 8-15/16" |
Inside Diameter | 5 1/8 in |
Overall Height | 8 15/16 in |
Outside Diameter | 3 3/8 in |
Description
Hydraulic/Oil Filter, Filter Design Cartridge, Full-Flow Lube or Hydraulic Element, Micron Rating 23 micron, Height 8-15/16 In., Length 8 15/16 in, Width 5-1/8 In., Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes G196-B Furnished Gasket, For Use With Caterpillar, Clark, Hyster, Komatsu, LeRoi Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Cabin Air Filter, 800108C (800108C)
- ILB GOLD Replacement For Honda, Ct70 Trail, Year 1970 Battery (CT70 TRAIL YEAR 1970 BATTERY)
- DONALDSON Breather, Hydraulic Spin-On (P564425)
- BALDWIN FILTERS Air Filter, 3-5/16 x 13-21/32 in. (PA2323)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 3 In (PT8907-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD10)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 4-1/8 In (PT9394-MPG)
- Baldwin Filters Automotive Hydraulic Filters