Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil or Hydraulic Filter, 3 x 2-7/8 In
Mfr # B307
Zoro # G9538916
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M20 x 1.5 mm
- Description/Special Features Full-Flow Lube or Hydraulic Spin-on
- Length 2 7/8 in
- Filter Design Spin-On
- Outside Dia. 3 in
Product Information
- Brand Baldwin Filters
- MFR # B307
- Zoro # G9538916
- UPC # 791440003705
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 7/8 in |
Outside Dia. | 3 in |
Height | 2-7/8" |
Width | 3" |
Thread Size | M20-1.50 |
Outside Diameter | 3 in |
Overall Height | 2 7/8 in |
Description
Hydraulic/Oil Filter, Filter Design Spin-On, Full-Flow Lube or Hydraulic Spin-on, Micron Rating 9.8 micron, Height 2-7/8 In., Length 2 7/8 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With R.V.I. Trucks, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- SEACHOICE Premium Battery Tray Fits Group 29 (21991)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- OTC Pin (538308)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8452)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- MAIN FILTER UFI ESE22NCC Replacement/Interchange Spin-On Filter (MF0058038)
- Baldwin Filters Automotive Hydraulic Filters