Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-OnFull-Flow
Mfr # B6-HPG
Zoro # G6184315
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevrolet, GM Automotive, Light-Duty Trucks, Vans
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 5 11/32 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B6-HPG
- Zoro # G6184315
- UPC # 791440000070
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 5 11/32 in |
Outside Dia. | 3 11/16 in |
Height | 5-11/32" |
Width | 3-11/16" |
Overall Length | 5 11/32 in |
Thread Size | 13/16" |
Details
Item | Oil Filter |
For Use With | Chevrolet, GM Automotive, Light-Duty Trucks, Vans |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | High Performance Glass Full-Flow Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, High Performance Glass Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 5-11/32 In., Length 5 11/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes I. Gasket, For Use With Chevrolet, GM Automotive, Light-Duty Trucks, Vans, Thread Size 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- SOLAS Solas 4113-100-07A Amita 4 High-Thrust 4-Blade Propeller-RH 10" Diameter x 7" Pitch x 10-Spline (4113-100-07A)
- DISCO European Style Hose Clamps 10mm-16mm C/R 8mm Band W PK10 (11921PK)
- GENUINE Hose Flange, 06F121132H (06F121132H)
- BALDWIN FILTERS Oil Filter Element, (P7192)
- BALDWIN FILTERS Oil Filter, Spin-On, 8-7/8"x5-3/8"x8-7/8" (B7182)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5mm Thread (B40140)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT216)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7378)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- WIX FILTERS Engine Oil Filter, 57002 (57002)
- Baldwin Filters Oil Filters