Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Full-Flow
Mfr # B95MPG
Zoro # G1441501
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 9 15/16 in
- Outside Dia. 4 21/32 in
Product Information
- Brand Baldwin Filters
- MFR # B95MPG
- Zoro # G1441501
- UPC # 791440001244
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 9 15/16 in |
Outside Dia. | 4 21/32 in |
Height | 9-15/16" |
Width | 4-21/32" |
Outside Diameter | 4 21/32 in |
Overall Height | 9 15/16 in |
Thread Size | 1 1/2"-12 |
Details
Item | Oil Filter |
For Use With | Detroit Diesel Engines |
Filter Design | Spin-On |
Micron Rating | 5 micron |
Includes | Integral Gasket, Integral Post Seal |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Maximum Performance Glass Full-Flow Lube Spin-on |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Product Type | Oil Filter |
Compatible Vehicle Make | Detroit |
Standards | ISO 9001:2015 |
Flow Type | Full Flow |
Absolute Filter Rating | 20 micron |
Nominal Filter Rating | 5 micron |
Description
Oil Filter, Filter Design Spin-On, Maximum Performance Glass Full-Flow Lube Spin-on, Micron Rating 5 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, For Use With Detroit Diesel Engines, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 41320 replacement light bulb lamp (41320 EIKO)
- BALDWIN FILTERS Radial Seal Outer Air Element (RS30313)
- SPARTAN POWER 8 foot 1/0 AWG Battery Cable Set with 3/8" Ring Terminals (SP-8FT1/0CBL38)
- VELVAC Push-Lock, Male Connector, 1/8"x1/8" (016112)
- BALDWIN FILTERS Oil Fltr, Spin-On, Severe Serv, Dual-Flow (BD103SS)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (BT7237)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT355)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- FLEETGUARD Pac, Lf, LF3894 (LF3894)
- Baldwin Filters Oil Filters