Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Full-Flow
Mfr # B299
Zoro # G3412717
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, International Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 7 5/32 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B299
- Zoro # G3412717
- UPC # 791440003637
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 7 5/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 7-5/32" |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 5/32 in |
Description
Oil Filter, Filter Design Spin-On, High Performance Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 7-5/32 In., Length 7 5/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, Standpipe, For Use With Case, International Equipment, Thread Size 1-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702603)
- CRP PRODUCTS Rein Transfer Case Tf 0753 Water Pmp- Meta, Fldf001 (FLDF001)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B35-S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B199)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P82)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- WIX FILTERS Oil Filter Master Pack, 51792Mp (51792MP)
- Baldwin Filters Oil Filters