Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8"
Mfr # B7215
Zoro # G4465282
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case-International, New Holland Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 6 5/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7215
- Zoro # G4465282
- UPC # 791440062993
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 6 5/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 6-5/8" |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 5/8 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, G381-A Integral Gasket, For Use With Case-International, New Holland Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners/Black, 40325 (40325)
- AFTERMARKET Replacement Muffler Fits Caterpillar 955L 951B 955K (8S2809)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Air/Hyd. Telescopic Trans. Jack - FASTJACK (72450B)
- MOBIL 5 gal Gear Oil Pail Orange (110843)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT217)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 4 1/16 in L (B161-S)
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- PUROLATOR Purolator PBL14006 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14006)
- Baldwin Filters Oil Filters