Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"
Mfr # B7388
Zoro # G5059476
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Iveco Daily, Mitsubishi Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7388
- Zoro # G5059476
- UPC # 791440088146
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 5-3/8" |
Width | 3-11/16" |
Thread Size | M22-1.50 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 40 psid Bypass Valve, Anti-Drainback Valve, G381-A Attached Gasket, For Use With Iveco Daily, Mitsubishi Trucks, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE OIL RESTRICTOR FITTING, -4AN X 1/8IN NPT, WITH 2 S.S.JETS (10289)
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- AGS 1/2 x 25ft Nylon Fuel Line (FLRN-725)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Oil Filter Element, (P7399)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B120)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B333)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B202)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- WIX FILTERS Engine Oil Filter #Wix 51806 (51806)
- Baldwin Filters Oil Filters