Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 5-1/8"x3-21/32"x5-1/8"
Mfr # B7451
Zoro # G7591577
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Foton FT404, FT504, Taishan TS554 Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters M24 x 2.0 mm
- Length 5 1/8 in
- Outside Dia. 3 21/32 in
Product Information
- Brand Baldwin Filters
- MFR # B7451
- Zoro # G7591577
- UPC # 791440083318
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M24 x 2.0 mm |
Length | 5 1/8 in |
Outside Dia. | 3 21/32 in |
Width | 3-21/32" |
Height | 5-1/8" |
Thread Size | M24-2.0 |
Overall Height | 5 1/8 in |
Outside Diameter | 3 21/32 in |
Details
Item | Oil Filter |
For Use With | Foton FT404, FT504, Taishan TS554 Tractors |
Filter Design | Spin-On |
Includes | 20 psid Bypass Valve, Integral Post Seal |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Compatible Vehicle Make | Foton, Taishan |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 5-1/8 In., Length 5 1/8 in, Width 3-21/32 In., Outside Dia. 3 21/32 in, Includes 20 psid Bypass Valve, Integral Post Seal, For Use With Foton FT404, FT504, Taishan TS554 Tractors, Thread Size M24-2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- VELVAC Flare, Elbow, 45 deg., 3/8"x1/4"x5/8" (015964)
- MAXXIMA Clearance Marker Light, LED, Red/Clear (M20341RCL)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7350)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B279)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B295)
- BALDWIN FILTERS Lube Filter, 6-5/8" L, 2-21/32" O.D. (P40074)
- Baldwin Filters Oil Filters