Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8"
Mfr # B7403
Zoro # G5800191
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, New Holland Wheel Loaders
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7403
- Zoro # G5800191
- UPC # 791440080621
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 4-3/8" |
Outside Diameter | 3 11/16 in |
Overall Height | 4 3/8 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 20 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Case, New Holland Wheel Loaders, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- WEGMANN AUTOMOTIVE Steel Truck Stick-On Weights (300360ST)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22667)
- STAMPEDE 15-16 TAHOE/SUBURBAN SMOKE VP SERIES HOOD PROTECTOR (2054-2)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7221)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (BT7237)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT153)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B495)
- WIX FILTERS Xp Lube Filter, 57151Xp (57151XP)
- Baldwin Filters Oil Filters