Shop All Oil Filters
This Product is Discontinued
Baldwin Filters
Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (Discontinued)
Mfr # B34
Zoro # G0678377
This Product is Discontinued
Key Features
- For Use With Chrysler, Mitsubishi, Volkswagen Automotive, Light-Duty Trucks, Vans
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B34
- Zoro # G0678377
- UPC # 791440000438
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 3-7/8" |
Thread Size | 3/4" |
Overall Length | 3 7/8 in |
Outside Diameter | 3 11/16 in |
Details
Item | Oil Filter |
For Use With | Chrysler, Mitsubishi, Volkswagen Automotive, Light-Duty Trucks, Vans |
Filter Design | Spin-On |
Micron Rating | 5 micron |
Includes | 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 5 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Chrysler, Mitsubishi, Volkswagen Automotive, Light-Duty Trucks, Vans, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.