Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2"
Mfr # B1406
Zoro # G1859210
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Infiniti, Nissan Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 1/2 in
- Outside Dia. 2 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B1406
- Zoro # G1859210
- UPC # 791440012080
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 1/2 in |
Outside Dia. | 2 11/16 in |
Width | 2-11/16" |
Height | 3-1/2" |
Thread Size | 3/4"-16 |
Overall Height | 3 1/2 in |
Outside Diameter | 2 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 2-11/16 In., Outside Dia. 2 11/16 in, Includes Anti-Drainback Valve, Integral Gasket, For Use With Infiniti, Nissan Automotive, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Rear Main Gasket Set, Bs40612 (BS40612)
- LIQUI MOLY Diesel High Tech 5W-40, 1 Liter, 20006 (20006)
- DURAGO Disc Brake Rotor, BR900344 (BR900344)
- MAIN FILTER CARQUEST 84476 Replacement/Interchange Spin-On Filter (MF0058038)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P150)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- BALDWIN FILTERS Oil Filter Element, 4-7/16 in. Dia. (P40019)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B1444)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 5"x4-7/32"x5" (P53)
- BALDWIN FILTERS Oil Filter, Spin-On, Vac-Cel, Full-Flow (VT842-O)
- Baldwin Filters Oil Filters